Leviton SSJ82-40 Wallplate, Midsized, 2-Gang, (2) Duplex Receptacle, Stainless Steel | Graybar Store
     
Leviton - Wallplate, Midsized, 2-Gang, (2) Duplex Receptacle, Stainless Steel - SSJ82-40
+ / - Hover over image to Zoom
Other Views

    Wallplate, Midsized, 2-Gang, (2) Duplex Receptacle, Stainless Steel

    Manufacturer: Leviton
    Manufacturer #: SSJ82-40
    SKU: 25439447
    $9.73
    Checking Pricing
         
    Quick Order:Y
    Color:Stainless Steel
    No. of Gangs:2-Gang
    Standard:CSA Certified/UL Listed;NEMA;ANSI
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # SSJ82-40
    • Color Stainless Steel
    • UNSPSC 39121704
    • Materials Stainless Steel
    • No. of Gangs 2-Gang
    • Wall Plate Size Midsize
    • Standard CSA Certified/UL Listed;NEMA;ANSI
    • SKU Spec Sheet
      SSJ82-40 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    2-Gang, 2-Duplex Receptacles Stainless Steel, Midway Size Wallplate, Stainless Steel
    2-Gang, 2-Duplex Receptacles Stainless Steel, Midway Size Wallplate, Stainless Steel