Leviton M5362-SW Lev-Lok® Straight Blade Duplex Receptacle, Modular Terminals, 20A, 125V, 2P3W, NEMA 5-20R, Commercial Grade, White | Graybar Store
     
Leviton - Lev-Lok® Straight Blade Duplex Receptacle, Modular Terminals, 20A, 125V, 2P3W, NEMA 5-20R, Commercial Grade, White - M5362-SW
+ / - Hover over image to Zoom
Other Views

    Lev-Lok® Straight Blade Duplex Receptacle, Modular Terminals, 20A, 125V, 2P3W, NEMA 5-20R, Commercial Grade, White

    Manufacturer: Leviton
    Manufacturer #: M5362-SW
    SKU: 25362034
    $7.56
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125 V
    Color:White
    NEMA Rating:NEMA 5-20R; WD-1; WD-6
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # M5362-SW
    • Color White
    • Amperage 20A
    • UNSPSC 39121406
    • Ground Grounded
    • Materials Nylon
    • NEMA Rating NEMA 5-20R; WD-1; WD-6
    • Voltage Rating 125 V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    Lev-Lok®, Duplex Receptacle, 125V, 20A, White, 2P3W, NEMA 5-20R, WD-6, WD-1, Nylon