Leviton WBR15-W Straight Blade Duplex Receptacle, Weather-Resistant, Wide Body, 15A, 125V, 2P3W, NEMA 5-15R, Self-Grounding, White | Graybar Store
     
Leviton - Straight Blade Duplex Receptacle, Weather-Resistant, Wide Body, 15A, 125V, 2P3W, NEMA 5-15R, Self-Grounding, White - WBR15-W
+ / - Hover over image to Zoom
Other Views

    Straight Blade Duplex Receptacle, Weather-Resistant, Wide Body, 15A, 125V, 2P3W, NEMA 5-15R, Self-Grounding, White

    Manufacturer: Leviton
    Manufacturer #: WBR15-W
    SKU: 25228076
    $19.66
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125 V
    Color:White
    NEMA Rating:NEMA 5-15R/WD-6
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # WBR15-W
    • Color White
    • Amperage 15A
    • UNSPSC 39121406
    • Ground Grounded
    • Materials Thermoplastic Nylon
    • NEMA Rating NEMA 5-15R/WD-6
    • Voltage Rating 125 V
    • SKU Spec Sheet
      WBR15-W Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    Duplex Receptacle, 125V, 15A, White, 2P3W, NEMA 5-15R, WD-6, Thermoplastic Nylon