Lithonia Lighting DUP 120 PTF2A01 M8 DUP Series Power Receptacle/Outlet Box, 120V, Armoured Drop, Power Tee, 4-Conductors, Hot Receptacle Position-2, 1 ft. | Graybar Store
     
Lithonia Lighting - DUP Series Power Receptacle/Outlet Box, 120V, Armoured Drop, Power Tee, 4-Conductors, Hot Receptacle Position-2, 1 ft. - DUP 120 PTF2A01 M8
+ / - Hover over image to Zoom
Other Views

    DUP Series Power Receptacle/Outlet Box, 120V, Armoured Drop, Power Tee, 4-Conductors, Hot Receptacle Position-2, 1 ft.

    Manufacturer: Lithonia Lighting
    Manufacturer #: DUP 120 PTF2A01 M8
    SKU: 25293780
    $0.00
    Checking Pricing
         
    Interface:Power Tee
    No. of Conductors:4
    Additional Features:Hot Receptacle Position-2
    Length:1 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # DUP 120 PTF2A01 M8
    • No. of Conductors 4
    • Type Armoured Drop
    • UNSPSC 39111500
    • Additional Features Hot Receptacle Position-2
    • Length 1 ft.
    • Series DUP
    • Voltage 120V
    • Interface Power Tee
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview: