Broan-NuTone 682 Duct Free Fan, Fits 2 x 4 in. Ceiling or Wall Construction, Charcoal Filter, White | Graybar Store
     
Broan-NuTone - Duct Free Fan, Fits 2 x 4 in. Ceiling or Wall Construction, Charcoal Filter, White - 682
+ / - Hover over image to Zoom
Other Views

    Duct Free Fan, Fits 2 x 4 in. Ceiling or Wall Construction, Charcoal Filter, White

    Manufacturer: Broan-NuTone
    Manufacturer #: 682
    SKU: 90003451
    $60.83
    Checking Pricing
         
    Grill Size:8-1/2 L x 8-1/2 W in.
    Housing Dimensions:7-1/8 L x 7-1/8 W x 3-3/4 in. H
    Additional Features:Attractive, White Molded Grilles; Easy Installation; Patented, Fast Snap-in Metal Housing Installation; Whisper-Quiet Fan
    Package Quantity:1 per Pack
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # 682
    • UNSPSC 40101604
    • Additional Features Attractive, White Molded Grilles; Easy Installation; Patented, Fast Snap-in Metal Housing Installation; Whisper-Quiet Fan
    • Grill Size 8-1/2 L x 8-1/2 W in.
    Product Overview:
    Ductfree Bath Fan, Housing Dimensions: 7-1/8 W x 7-1/8 L x 3-3/4 H in, Finish: White Polymer (Grill), Grill Size: 8-1/2 W x 8-1/2 L in