Dura-Line 2010162710 Duct | Graybar Store
Dura-Line - Duct - 2010162710
+ / - Hover over image to Zoom
Other Views

    Duct

    Manufacturer: Dura-Line
    Manufacturer #: 2010162710
    SKU: 25793778
    $0.00
    Checking Pricing
         
    Trade Size (Inches):1-1/4 in.
    Color:Blue/Green/Orange
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Dura-Line
    • Manufacturer # 2010162710
    • Color Blue/Green/Orange
    • Application C & I; Concrete Encased; DOT; Direct Buried; Energy; Enterprise; Existing Conduit
    • Type Smoothwall
    • Material Type High Density Polyethylene
    • Trade Size (Inches) 1-1/4 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Duct, Blue; Green; Orange, Trade Size (Inches): 1-1/4 in