Leviton OSSMD-MDI Dual Relay Decora Wall Switch MT Occupancy Sensor, Ivory, Neutral | Graybar Store
     
Leviton - Dual Relay Decora Wall Switch MT Occupancy Sensor, Ivory, Neutral - OSSMD-MDI
+ / - Hover over image to Zoom
Other Views

    Dual Relay Decora Wall Switch MT Occupancy Sensor, Ivory, Neutral

    Manufacturer: Leviton
    Manufacturer #: OSSMD-MDI
    SKU: 25198272
    $150.17
    Checking Pricing
    Items sold in feet or each.
         
    Color:Ivory
    Installation Type:Wall Mount
    Additional Features:Neutral
    Coverage (Degrees / Square Feet):180/2400
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # OSSMD-MDI
    • Color Ivory
    • UNSPSC 45111808
    • Additional Features Neutral
    • Coverage (Degrees / Square Feet) 180/2400
    • Installation Type Wall Mount
    • Sensor Type Passive Infrared
    • Time Delay Type Manual
    • Timer Range 30 Seconds to 30 Minutes
    • Voltage 120/230/277
    • SKU Spec Sheet
      OSSMD-MDI Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Dual-Relay, Multi-Technology Wall Switch Sensor, 2400 sq. ft. Major & 400 sq. ft. Minor Motion Coverage, Ivory