Dual-Lite LXURWE DUAL-LITE LX Designer Exit Sign 3.8W | Graybar Store
     
Dual-Lite - DUAL-LITE LX Designer Exit Sign 3.8W - LXURWE
+ / - Hover over image to Zoom
Other Views

    DUAL-LITE LX Designer Exit Sign 3.8W

    Manufacturer: Dual-Lite
    Manufacturer #: LXURWE
    SKU: 96085692
    $0.00
    Checking Pricing
         
    Battery Type:Nickel Cadmium (NiCad)
    Fixture Wattage:3.8
    Color:White Housing With Red Letters
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Dual-Lite
    • Manufacturer # LXURWE
    • Color White Housing With Red Letters
    • UNSPSC 39101600
    • Battery Type Nickel Cadmium (NiCad)
    • Fixture Wattage 3.8
    Product Overview:
    Dual-Lite LX LED exit white housing with red letters, battery backup, NiCad battery, fixture wattage 3.8 to light emergency exits.
    • UV stable thermoplastic housing
    • Easy to install - Push-in wiring connectors
    • 120/277 VAC, 60 Hz. operation
    • Universal end/ceiling/wall mount
    • Universal single/double face
    • Universal snap-in chevron arrows
    • UL 924 Damp location listed
    • Maintenance-free Nickel-Cadmium battery with fully automatic charger
    • Temperature range: 50°F to 104°F
    • UL 924 Listed (Meets 1998 brightness and uniformity requirments)
    • UL Damp Location Listed
    • NFPA-70; NFPA-101