Dual-Lite DUAL-LITE LX Designer Exit Sign 3.8W | Graybar Store
     
Dual-Lite - DUAL-LITE LX Designer Exit Sign 3.8W
+ / - Hover over image to Zoom
Other Views

    DUAL-LITE LX Designer Exit Sign 3.8W

    Manufacturer: Dual-Lite
         

    The LX Series offers bright and even LED EXIT panel illumination with Green or Red letters and attractive UV stable thermo-plastic housing. Features include AC or Emergency operation with optional Spectron®: self-test/self diagnostic circuitry.

    • UV stable thermoplastic housing
    • Easy to install - Push-in wiring connectors
    • 120/277 VAC, 60 Hz. operation
    • Universal end/ceiling/wall mount
    • Universal single/double face
    • Universal snap-in chevron arrows
    • UL 924 Damp location listed
    • Maintenance-free Nickel-Cadmium battery with fully automatic charger
    • Temperature range: 50° F to 104° F
    • UL 924 Listed (Meets 1998 brightness and uniformity requirments)
    • UL Damp Location Listed
    • NFPA-70; NFPA-101
    • Manufacturer Dual-Lite
    • Housing Material Thermoplastic
    • Lamp Type LED
    • Number of Faces 1, 2
    Select Filter Options Below ( 1 items found )
    Fixture Wattage:2.64 @ 120 V W; 2.7 @ 277 V W
    Color:White Housing with Red Letters
    Additional Features:AC Only; Damp Location Listed; Thermoplastic Housing
    Mfg Part #
    SKU
    Battery Type
    Additional Features
    Fixture Wattage
    Color
    Price
    LXURW
    96085689
    AC Only; Damp Location Listed; Thermoplastic Housing
    2.64 @ 120 V W; 2.7 @ 277 V W
    White Housing with Red Letters
    $80.53 / EA
    SKU
    96085689
    Battery Type
    Additional Features
    AC Only; Damp Location Listed; Thermoplastic Housing
    Fixture Wattage
    2.64 @ 120 V W; 2.7 @ 277 V W
    Color
    White Housing with Red Letters
    $80.53 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock