Square D (Schneider Electric) DTU363AWK Safety Switch, Double Throw, Non-Fusible, NEMA 12, 100A, 3-Pole | Graybar Store
     
Square D (Schneider Electric) - Safety Switch, Double Throw, Non-Fusible, NEMA 12, 100A, 3-Pole - DTU363AWK
+ / - Hover over image to Zoom
Other Views

    Safety Switch, Double Throw, Non-Fusible, NEMA 12, 100A, 3-Pole

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: DTU363AWK
    SKU: 22088754
    $3,054.10
    Checking Pricing
         
    Quick Order:Y
    Mounting Type:Surface Mount
    NEMA Rating:NEMA 12
    Number of Poles:3-Pole
    Amps:100A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # DTU363AWK
    • UNSPSC 39122218
    • Amps 100A
    • Mounting Type Surface Mount
    Product Overview:
    Double throw safety switch, non-fusible, NEMA 12, 100A, 3-pole, surface mount,