Square D (Schneider Electric) DTU363 Safety Switch, Non-Fusible, Double Throw, General Purpose, 100A, 600V, 3-Pole, NEMA 1, Indoor, Steel, Surface | Graybar Store
     
Square D (Schneider Electric) - Safety Switch, Non-Fusible, Double Throw, General Purpose, 100A, 600V, 3-Pole, NEMA 1, Indoor, Steel, Surface - DTU363
+ / - Hover over image to Zoom
Other Views

    Safety Switch, Non-Fusible, Double Throw, General Purpose, 100A, 600V, 3-Pole, NEMA 1, Indoor, Steel, Surface

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: DTU363
    SKU: 99868199
    $2,929.96
    Checking Pricing
         
    Amps:100A
    Mounting Type:Surface Mount
    NEMA Rating:NEMA 1
    Pole:3-Pole
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # DTU363
    • Type Non-Fusible
    • UNSPSC 39122218
    • Amps 100A
    • Mounting Type Surface Mount
    • NEMA Rating NEMA 1
    • Pole 3-Pole
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Square D,SWITCH NOT FUSIBLE DT N1 600V 100A 3P,100A,Double Throw Safety Switch,General Purpose (Indoor),NEMA 1,Non-Fusible,Steel,UL Listed,surface
    UL Listed