Square D (Schneider Electric) DTU361 Safety Switch, Non-Fusible, Double Throw, General Purpose, 30A, 600V, 3-Pole, NEMA 1, Indoor, Steel, Surface | Graybar Store
     
Square D (Schneider Electric) - Safety Switch, Non-Fusible, Double Throw, General Purpose, 30A, 600V, 3-Pole, NEMA 1, Indoor, Steel, Surface - DTU361
+ / - Hover over image to Zoom
Other Views

    Safety Switch, Non-Fusible, Double Throw, General Purpose, 30A, 600V, 3-Pole, NEMA 1, Indoor, Steel, Surface

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: DTU361
    SKU: 22088864
    $1,315.87
    Checking Pricing
         
    Amps:30A
    Mounting Type:Surface Mount
    NEMA Rating:NEMA 1
    Pole:3-Pole
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # DTU361
    • Type Non-Fusible
    • UNSPSC 39122218
    • Amps 30A
    • Mounting Type Surface Mount
    Product Overview:
    Square D,SWITCH NOT FUSIBLE DT 600VAC30A 3P NEMA1,30A,Double Throw Safety Switch,General Purpose (Indoor),NEMA 1,Non-Fusible,Steel,UL Listed,surface
    UL Listed