Square D (Schneider Electric) DTU323RB Safety Switch, Non-Fusible, Double Throw, 100A, 240V, 3-Pole, NEMA 3R, Galvannealed Steel, Indoor/Outdoor, Surface | Graybar Store
     
Square D (Schneider Electric) - Safety Switch, Non-Fusible, Double Throw, 100A, 240V, 3-Pole, NEMA 3R, Galvannealed Steel, Indoor/Outdoor, Surface - DTU323RB
+ / - Hover over image to Zoom
Other Views

    Safety Switch, Non-Fusible, Double Throw, 100A, 240V, 3-Pole, NEMA 3R, Galvannealed Steel, Indoor/Outdoor, Surface

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: DTU323RB
    SKU: 22081745
    $2,810.48
    Checking Pricing
         
    Amps:100A
    Mounting Type:Surface Mount
    NEMA Rating:NEMA 3R
    Pole:3-Pole
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # DTU323RB
    • Type Non-Fusible
    • UNSPSC 39122218
    • Amps 100A
    • Mounting Type Surface Mount
    • NEMA Rating NEMA 3R
    • Pole 3-Pole
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Square D,SWITCH NOT FUSIBLE DT N3R 240V 100A 3P,100A,Double Throw Safety Switch,Galvannealed Steel,NEMA 3R,Non-Fusible,Rainproof and Sleet/Ice proof (Indoor/Outdoor),UL Listed,surface
    UL Listed