DITEK DTK-ESS Hardware, 2.4 x 0.5 x 0.5 in, 24 V, 45 V | Graybar Store
     
DITEK - Hardware, 2.4 x 0.5 x 0.5 in, 24 V, 45 V - DTK-ESS
+ / - Hover over image to Zoom
Other Views

    Hardware, 2.4 x 0.5 x 0.5 in, 24 V, 45 V

    Manufacturer: DITEK
    Manufacturer #: DTK-ESS
    SKU: 22085386
    $34.08
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Compact Design Fits into Door Frames and Access Control Panel, Parallel Installations Does not Impede Operation Of Mag Lock
    Size:2.4 x 0.5 x 0.5 in
    Voltage (Volts):24, 45
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer DITEK
    • Manufacturer # DTK-ESS
    • Size 2.4 x 0.5 x 0.5 in
    • Voltage (Volts) 24, 45
    • UNSPSC 39121610
    • Additional Features Compact Design Fits into Door Frames and Access Control Panel, Parallel Installations Does not Impede Operation Of Mag Lock
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hardware, Compact Design Fits into Door Frames and Access Control Panel