Dimplex DTK-DP Thermostat, Hardwired, 120 to 240 V, 347 V | Graybar Store
     
Dimplex - Thermostat, Hardwired, 120 to 240 V, 347 V - DTK-DP
+ / - Hover over image to Zoom
Other Views

    Thermostat, Hardwired, 120 to 240 V, 347 V

    Manufacturer: Dimplex
    Manufacturer #: DTK-DP
    SKU: 25553422
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Power Source:Hardwired
    Voltage Rating:120 to 240 V, 347 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Dimplex
    • Manufacturer # DTK-DP
    • Power Source Hardwired
    • Voltage Rating 120 to 240 V, 347 V
    • Country of Origin CA - Canada
    Product Overview:
    Thermostat, Hardwired, 120 to 240 V, 347 V