DITEK DTK-DL277/4803 Protector Modules, 277/480 V Output, 790/1390 V Clamping Voltage, L-G, L-L, Outdoor Lighting Protection | Graybar Store
     
DITEK - Protector Modules, 277/480 V Output, 790/1390 V Clamping Voltage, L-G, L-L, Outdoor Lighting Protection - DTK-DL277/4803
+ / - Hover over image to Zoom
Other Views

    Protector Modules, 277/480 V Output, 790/1390 V Clamping Voltage, L-G, L-L, Outdoor Lighting Protection

    Manufacturer: DITEK
    Manufacturer #: DTK-DL277/4803
    SKU: 25842625
    $58.14
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Series Connected for Maximum Protection, Weatherproof
    Brand or Series:DTK-DL
    Dimensions:4 x 2.1 x 1.5 in.
    Material:ABS
    Phase:3-Phase
    Clamping Voltage:790/1390V
    Protection Type:L-G, L-L, Outdoor Lighting Protection
    Module:Light Pole Surge Arrestor
    Amps:30A
    Depth:1.5 in.
    Width:2.1 in.
    Input/Output Voltage:277/480V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer DITEK
    • Manufacturer # DTK-DL277/4803
    • Dimensions 4 x 2.1 x 1.5 in.
    • Application Outdoor
    • UNSPSC 39121610
    • Additional Features Series Connected for Maximum Protection, Weatherproof
    • Amps 30A
    • Brand or Series DTK-DL
    • Clamping Voltage 790/1390V
    • Depth 1.5 in.
    • Input/Output Voltage 277/480V
    • Module Light Pole Surge Arrestor
    • Phase 3-Phase
    • Protection Type L-G, L-L, Outdoor Lighting Protection
    • Width 2.1 in.
    • Material ABS
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Protector Modules, Outdoor, 277/480 V, 790/1390 V, L-G, L-L, Outdoor Lighting Protection, Light Pole Surge Arrestor, 30 A