Greenlee DTAPM4C Combination Drill/Tap | Graybar Store
     
Greenlee - Combination Drill/Tap - DTAPM4C
+ / - Hover over image to Zoom
Other Views

    Combination Drill/Tap

    Manufacturer: Greenlee
    Manufacturer #: DTAPM4C
    SKU: 25183473
    $11.19
    Checking Pricing
         
    Capacity:10 ga. Mild Steel, Copper, Brass, Aluminum
    Hex Shank Size (Inches):1/4 in.
    Point Type:135° Split Point
    Thread Size:M4
    Thread Type:Metric
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # DTAPM4C
    • UNSPSC 27111500
    • Capacity 10 ga. Mild Steel, Copper, Brass, Aluminum
    • Hex Shank Size (Inches) 1/4 in.
    • Materials High Speed Steel
    Product Overview:
    Combination Drill/Tap
    Combination Drill/Tap Bits. M4 x .70. Complete hole drilling, tapping and deburring/countersinking in one operation with power drill saves labor and time. Back tapered beyond tap to prevent thread damage from over-drilling.