L. H. Dottie DT6BBULK Cable Tie, Drop Forged Steel Standard, 7.56 L x 0.18 in. W, UV Black Nylon, Bulk Pack (1000) | Graybar Store
     
L. H. Dottie - Cable Tie, Drop Forged Steel Standard, 7.56 L x 0.18 in. W, UV Black Nylon, Bulk Pack (1000) - DT6BBULK
+ / - Hover over image to Zoom
Other Views

    Cable Tie, Drop Forged Steel Standard, 7.56 L x 0.18 in. W, UV Black Nylon, Bulk Pack (1000)

    Manufacturer: L. H. Dottie
    Manufacturer #: DT6BBULK
    SKU: 25322114
    $0.00
    Checking Pricing
         
    Color:UV Black
    Length:7.56 in.
    Packaging:1000
    Bundle Diameter (Inches):1.875
    Duty Rating:Standard
    Tensile Strength (Pound):50 lb.
    Thickness (Inches):0.052
    Width (Inches):0.18
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # DT6BBULK
    • Color UV Black
    • Bundle Diameter (Inches) 1.875
    • Length 7.56 in.
    • Materials Nylon 6.6
    • Tensile Strength (Pound) 50 lb.
    • Thickness (Inches) 0.052
    • Width (Inches) 0.18
    • Packaging 1000
    • Duty Rating Standard
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    UV black 6.6 nylon 7.56 L x 0.18 in. W, standard cable ties. Tensile strength 50 lb. Bundle diameter 1.875 in. Bulk package of 1000.