Hubbell Wiring Device - Kellems DT5060LA TIMER 60MIN 8.3A 120/277VLT ALM | Graybar Store
     
Hubbell Wiring Device - Kellems - TIMER 60MIN 8.3A 120/277VLT ALM - DT5060LA
+ / - Hover over image to Zoom
Other Views

    TIMER 60MIN 8.3A 120/277VLT ALM

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: DT5060LA
    SKU: 25628650
    $38.86
    Checking Pricing
         
    Color:Light Almond
    Range:60 Minutes
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # DT5060LA
    • Color Light Almond
    • Type Digital
    • UNSPSC 39122208
    Product Overview:
    Hubbell Wiring Device Kellems, Timer Switches, Single Pole, 8.3A120/277VAC, 60 Minute Delay Time Out, Light Almond