Hubbell Wiring Device - Kellems DT5012W TIMER 12 HR 8.3A 120/277VWHITE | Graybar Store
     
Hubbell Wiring Device - Kellems - TIMER 12 HR 8.3A 120/277VWHITE - DT5012W
+ / - Hover over image to Zoom
Other Views

    TIMER 12 HR 8.3A 120/277VWHITE

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: DT5012W
    SKU: 25628655
    $40.85
    Checking Pricing
         
    Color:White
    Range:12 Hours
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # DT5012W
    • Color White
    • Type Digital
    • UNSPSC 39122208
    Product Overview:
    Hubbell Wiring Device Kellems, Timer Switches, Single Pole, 8.3A120/277VAC, 12 Hour Delay Time Out, White