Hubbell Power Systems DT304836PCH00012 Pencell® Underground Enclosure with Cover, 30 x 48 x 36 in., COMMUNICATIONS | Graybar Store
     
Hubbell Power Systems - Pencell® Underground Enclosure with Cover, 30 x 48 x 36 in., COMMUNICATIONS - DT304836PCH00012
+ / - Hover over image to Zoom
Other Views

    Pencell® Underground Enclosure with Cover, 30 x 48 x 36 in., COMMUNICATIONS

    Manufacturer: Hubbell Power Systems
    Manufacturer #: DT304836PCH00012
    SKU: 25727921
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Nominal Opening Dimensions (Inches):30 x 48 in.
    Logo:COMMUNICATIONS
    Color:Grey
    Standard:Tier 15
    Depth:36 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # DT304836PCH00012
    • Color Grey
    • Logo COMMUNICATIONS
    • Application Electric, CATV, Fiber Optics and Water Industries
    • Type Buried Cable
    • Brand PenCell®
    • Depth 36 in.
    • Materials HDPE
    • Nominal Opening Dimensions (Inches) 30 x 48 in.
    • Standard Tier 15
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Pencell® underground enclosure with cover has an opening of 39 x 48 inches and is 36 inches deep. Cover has a logo of COMMUNICATIONS.