WattStopper DT-300-U Occupancy Sensors Ceiling Mount, Passive Infrared/Ultrasonic, Adjustable Time Delay, 5 to 30 min Timer Range, 24Vac/dc,White | Graybar Store
     
WattStopper - Occupancy Sensors Ceiling Mount, Passive Infrared/Ultrasonic, Adjustable Time Delay, 5 to 30 min Timer Range, 24Vac/dc,White - DT-300-U
+ / - Hover over image to Zoom
Other Views

    Occupancy Sensors Ceiling Mount, Passive Infrared/Ultrasonic, Adjustable Time Delay, 5 to 30 min Timer Range, 24Vac/dc,White

    Manufacturer: WattStopper
    Manufacturer #: DT-300-U
    SKU: 25441816
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Installation Type:Ceiling
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer WattStopper
    • Manufacturer # DT-300-U
    • Color White
    • Installation Type Ceiling
    • Sensor Type Passive Infrared/Ultrasonic
    • Time Delay Type Adjustable
    • Timer Range 5 to 30 min
    • Voltage 24 V ac/dc
    • Country of Origin US - USA
    Product Overview:
    Dual Technology Ceiling Sensor
    Architecturally appealing low-profile appearance;Auto set automatically selects optimal settings for each space;Walk-through mode increases savings potential;Ultrasonic diffusers give more comprehensive coverage;Plug terminal wiring for quick and easy installation;Accepts low-voltage switch input for manual-on operation;Automatic or manual-on operation when used with a BZ-150 Power Pack