Lithonia Lighting DSXW1 LED 10C 1000 40K T3M MVOLT DDBX Wall Pack, LED, 39W, 120 to 277V, Surface, 3873 lm Lumens, 100000, 4000K, Bronze | Graybar Store
     
Lithonia Lighting - Wall Pack, LED, 39W, 120 to 277V, Surface, 3873 lm Lumens, 100000, 4000K, Bronze - DSXW1 LED 10C 1000 40K T3M MVOLT DDBX
+ / - Hover over image to Zoom
Other Views

    Wall Pack, LED, 39W, 120 to 277V, Surface, 3873 lm Lumens, 100000, 4000K, Bronze

    Manufacturer: Lithonia Lighting
    Manufacturer #: DSXW1 LED 10C 1000 40K T3M MVOLT DDBX
    SKU: 25677713
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Wattage:39 W
    Voltage Rating:120/277V
    Mounting Type:Surface Mount
    Lumens:3873 Lumens
    Lamp Life (hours):100000
    Color Temperature (Kelvin):4000
    Housing Color:Bronze
    Additional Features:Corrosion-Resistant, Weather-Resistant
    Alternate Manufacturer Part No.:218WPJ
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # DSXW1 LED 10C 1000 40K T3M MVOLT DDBX
    • Housing Color Bronze
    • UNSPSC 39111613
    • Additional Features Corrosion-Resistant, Weather-Resistant
    • Alternate Manufacturer Part No. 218WPJ
    • Brand Acuitybrands®
    • Color Temperature (Kelvin) 4000
    • Lamp Life (hours) 100000
    • Lamp Type LED
    • Lumens 3873 Lumens
    • Mounting Type Surface Mount
    • Wattage 39 W
    • Voltage Rating 120/277V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    D-Series Wall Pack LED Outdoor Size 1