Lithonia Lighting DSXF3LED6 A530/50K WFL MVOLT YKC62 DDBXD D Series Floodlight, Size 3, LED, 5000K, 120/277V, Yoke Mount with SO Cord, Dark Bronze | Graybar Store
     
Lithonia Lighting - D Series Floodlight, Size 3, LED, 5000K, 120/277V, Yoke Mount with SO Cord, Dark Bronze - DSXF3LED6 A530/50K WFL MVOLT YKC62 DDBXD
+ / - Hover over image to Zoom
Other Views

    D Series Floodlight, Size 3, LED, 5000K, 120/277V, Yoke Mount with SO Cord, Dark Bronze

    Manufacturer: Lithonia Lighting
    Manufacturer #: DSXF3LED6 A530/50K WFL MVOLT YKC62 DDBXD
    SKU: 25697564
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Color Temperature (Kelvin):5000
    Light Distribution:Wide Flood
    Voltage Rating:120/277
    Mounting Type:Yoke with 16-3 SO Cord Mount
    Alternate Manufacturer Part No.:217E6P
    Housing Color:Dark Bronze
    Brand or Series:D Series
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # DSXF3LED6 A530/50K WFL MVOLT YKC62 DDBXD
    • Housing Color Dark Bronze
    • Type Size 3
    • UNSPSC 39111611
    • Alternate Manufacturer Part No. 217E6P
    • Brand or Series D Series
    • Color Temperature (Kelvin) 5000
    • Finish Dark Bronze
    • Lamp Type LED
    • Light Distribution Wide Flood
    • Mounting Type Yoke with 16-3 SO Cord Mount
    • Voltage Rating 120/277
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    SIZE 3 6 COB LED FLOOD YOKE MOUNT