Lithonia Lighting DSXF3 LED 6 P1 40K FL 480 IS DDBXD D Series Floodlight, Size 3, LED, 4000K, P1 Performance Package, 480V, Integral Slipfitter Mount, Dark Bronze | Graybar Store
     
Lithonia Lighting - D Series Floodlight, Size 3, LED, 4000K, P1 Performance Package, 480V, Integral Slipfitter Mount, Dark Bronze - DSXF3 LED 6 P1 40K FL 480 IS DDBXD
+ / - Hover over image to Zoom
Other Views

    D Series Floodlight, Size 3, LED, 4000K, P1 Performance Package, 480V, Integral Slipfitter Mount, Dark Bronze

    Manufacturer: Lithonia Lighting
    Manufacturer #: DSXF3 LED 6 P1 40K FL 480 IS DDBXD
    SKU: 25857586
    $996.71
    Checking Pricing
         
    Additional Features:P1 Performance Package
    Color Temperature (Kelvin):4000
    Light Distribution:Flood
    Voltage Rating:480V
    Mounting Type:Integral Slipfitter
    Color:Dark Bronze
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # DSXF3 LED 6 P1 40K FL 480 IS DDBXD
    • Color Dark Bronze
    • Type Size 3
    • UNSPSC 39111611
    • Additional Features P1 Performance Package
    • Color Temperature (Kelvin) 4000
    • Lamp Type LED
    • Light Distribution Flood
    • Mounting Type Integral Slipfitter
    • Series D
    • Voltage Rating 480V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview: