Lithonia Lighting DSXF2 LED P1 50K M2 LED FLOOD SIZE 2 5000K BRNZ | Graybar Store
     
Lithonia Lighting - LED FLOOD SIZE 2 5000K BRNZ - DSXF2 LED P1 50K M2
+ / - Hover over image to Zoom
Other Views

    LED FLOOD SIZE 2 5000K BRNZ

    Manufacturer: Lithonia Lighting
    Manufacturer #: DSXF2 LED P1 50K M2
    SKU: 25865230
    $738.54
    Checking Pricing
         
    Housing Color:Bronze
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # DSXF2 LED P1 50K M2
    • Housing Color Bronze
    • Lamp Type LED
    Product Overview:
    D-Series Size 2 LED Flood Luminaire, 5000K