Lithonia Lighting DSXF1 LED P2 50K M4 Floodlight, LED, 100000, 5000K, Bronze | Graybar Store
     
Lithonia Lighting - Floodlight, LED, 100000, 5000K, Bronze - DSXF1 LED P2 50K M4
+ / - Hover over image to Zoom
Other Views

    Floodlight, LED, 100000, 5000K, Bronze

    Manufacturer: Lithonia Lighting
    Manufacturer #: DSXF1 LED P2 50K M4
    SKU: 25867346
    $380.91
    Checking Pricing
         
    Quick Order:Y
    Lamp Life (hours):100000
    Color Temperature (Kelvin):5000
    Housing Color:Bronze
    Additional Features:Corrosion-Resistant, Weather-Resistant
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # DSXF1 LED P2 50K M4
    • Housing Color Bronze
    • UNSPSC 39111611
    • Additional Features Corrosion-Resistant, Weather-Resistant
    • Brand Acuitybrands®
    • Color Temperature (Kelvin) 5000
    • Lamp Life (hours) 100000
    • Lamp Type LED
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    D-Series Floodlight LED Outdoor Size 1