Lithonia Lighting DSXF1 LED P1 40K M4 D Series Floodlight, Size 1, LED, 4000K, P1 Performance Package | Graybar Store
     
Lithonia Lighting - D Series Floodlight, Size 1, LED, 4000K, P1 Performance Package - DSXF1 LED P1 40K M4
+ / - Hover over image to Zoom
Other Views

    D Series Floodlight, Size 1, LED, 4000K, P1 Performance Package

    Manufacturer: Lithonia Lighting
    Manufacturer #: DSXF1 LED P1 40K M4
    SKU: 25873426
    $272.98
    Checking Pricing
         
    Additional Features:P1 Performance Package
    Color Temperature (Kelvin):4000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # DSXF1 LED P1 40K M4
    • Type Size 1
    • Additional Features P1 Performance Package
    • Color Temperature (Kelvin) 4000
    • Lamp Type LED
    • Series D
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview: