Lithonia Lighting DSX1LED60C100040KT4MMVOLT SPA DDBXD NAAZ LED Parking Lot Lights, LED, Dark Bronze, 4000K, Type IV | Graybar Store
     
Lithonia Lighting - LED Parking Lot Lights, LED, Dark Bronze, 4000K, Type IV - DSX1LED60C100040KT4MMVOLT SPA DDBXD NAAZ
+ / - Hover over image to Zoom
Other Views

    LED Parking Lot Lights, LED, Dark Bronze, 4000K, Type IV

    Manufacturer: Lithonia Lighting
    Manufacturer #: DSX1LED60C100040KT4MMVOLT SPA DDBXD NAAZ
    SKU: 25686046
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:Dark Bronze
    Color Temperature (Kelvin):4000
    Light Distribution:Type IV
    Lumens:7100 lm, 8800 lm, 9100 lm, 11600 lm, 12000 lm, 13500 lm, 15900 lm, 17100 lm, 23400 lm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # DSX1LED60C100040KT4MMVOLT SPA DDBXD NAAZ
    • Color Dark Bronze
    • UNSPSC 39111612
    • Color Temperature (Kelvin) 4000
    • Lamp Type LED
    • Light Distribution Type IV
    • Lumens 7100 lm, 8800 lm, 9100 lm, 11600 lm, 12000 lm, 13500 lm, 15900 lm, 17100 lm, 23400 lm
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    D-Series VC Area Size 1