Fluke Networks DSX-5000-W/GLD DSX Copper CableAnalyzer, Wi-Fi and Gold Support | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Fluke Networks - DSX Copper CableAnalyzer, Wi-Fi and Gold Support - DSX-5000-W/GLD
+ / - Hover over image to Zoom
Other Views

    DSX Copper CableAnalyzer, Wi-Fi and Gold Support

    Manufacturer: Fluke Networks
    Manufacturer #: DSX-5000-W/GLD
    SKU: 25883069
    $12,578.73
    Checking Pricing
         
    Display Type:LCD
    Power Source:7.2V Li-Ion Battery
    Standard:(PoE) - IEC61935-1 & 11801-1-4, ANSI/TIA/EIA-568-C.2, IEEE 802.3, IEEE 802.3af, IEEE 802.3at, ISO (IEC WG9 Standard IEC61935-1), TIA TR42.7
    Tool Application:Copper and Fiber Certification
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # DSX-5000-W/GLD
    • Type Cable Analyzer
    • Display Type LCD
    • Power Source 7.2V Li-Ion Battery
    • Tool Application Copper and Fiber Certification
    • Standard (PoE) - IEC61935-1 & 11801-1-4, ANSI/TIA/EIA-568-C.2, IEEE 802.3, IEEE 802.3af, IEEE 802.3at, ISO (IEC WG9 Standard IEC61935-1), TIA TR42.7
    • ECCN 5B991
    Product Overview:
    DSX-5000-W/GLD,1 GHZ DSX CABLE ANALYZER, W/WIFI & 1 YR GOLD SUPPORT
    Versiv CableAnalyzer is a complete copper certification kit for cabling contractors testing up to CAT 6A test. ProjX management system ensures jobs are done right the first time. The modular Versiv platform supports fiber testing and upgrades to future standards. Analyze test results and create professional test reports using LinkWare reporting software. includes: 1 Versiv Mainframe & Remote, (2) DSX-5000 CableAnalyzer Modules, Set of Cat 6A/Class EA Permanent Link Adapters, Set of Cat 6A/Class EA Channel Adapters, (2) Headsets, (2) HandStrap, (2) Shoulder Straps, Carry Case, USB Interface Cable, Versiv Open Source Software CD, (2) AC Chargers, (2) Universal Couplers, WiFi adapter, Statement of Calibration and Getting Started Guide with 1 Year of Gold Support.