Fluke Networks DSX-8000-PRO-W Copper & Fiber CableAnalyzer, DSX-8000-PRO-W | Graybar Store
     
Fluke Networks - Copper & Fiber CableAnalyzer, DSX-8000-PRO-W - DSX-8000-PRO-W
+ / - Hover over image to Zoom
Other Views

    Copper & Fiber CableAnalyzer, DSX-8000-PRO-W

    Manufacturer: Fluke Networks
    Manufacturer #: DSX-8000-PRO-W
    SKU: 25866882
    $67,098.42
    Checking Pricing
         
    Display Type:5.7 in. LCD
    Power Source:Lithium ion battery pack, 7.2 V(2) AC Chargers
    Standard:Category 3, 4, 5, 5e, 6, 6A, 8 per TIA 568-C.2Class C and D, E, EA, F, FA and I/II certification per ISO/IEC 11801:2002 and amendments
    Tool Application:Copper and Fiber Certification
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # DSX-8000-PRO-W
    • Type DSX-8000-PRO-W
    • Display Type 5.7 in. LCD
    • Power Source Lithium ion battery pack, 7.2 V(2) AC Chargers
    • Tool Application Copper and Fiber Certification
    • Standard Category 3, 4, 5, 5e, 6, 6A, 8 per TIA 568-C.2Class C and D, E, EA, F, FA and I/II certification per ISO/IEC 11801:2002 and amendments
    • ECCN 5A992.c
    • Country of Origin US - USA
    Product Overview:
    DSX-8000-PRO-W,2GHZ PRO KIT (DSX, CFP, OFP, INSPC) W/WIFI
    Versiv CableAnalyzer is a complete copper certification kit for cabling contractors testing up to CAT 8 test. ProjX management system ensures jobs are done right the first time. The modular Versiv platform supports fiber testing and upgrades to future standards. Analyze test results and create professional test reports using LinkWare reporting software. Kit includes Versiv Mainframe and Accessories: (2) Versiv Mainframes, (2) Headsets, (2) Hand Straps, (2) Shoulder Straps, Hard sided Carry Case, (2) Large Duffle Bags, (1) Backpack straps for Versiv Duffle Bag, (2) Versiv stands, USB Interface Cable, Versiv Open Source Software CD, (2) AC Chargers, (2) Universal Couplers, Statement of Calibration, and Getting Started GuideDSX CableAnalyzer: (2) DSX-8000 CableAnalyzer Modules, (2) AxTalk Terminators, Set of Cat 8/Class I Permanent Link Adaptors, Set of Cat 8/Class I Channel Adaptors, Universal Permanent Link Adaptors Set (accepts personality modules), DSX Series Coaxial Adapter Set, DSX Patch Cord Test Adapter Set for Category 5e patch cords, DSX Patch Cord Test Adapter Set for Category 6 patch cords, DSX Patch Cord Test Adapter Set for Category 6A patch cords, DSX M12 4-position Channel Adapter SetCertiFiber Pro Quad OLTS: (2) CertiFiber Pro Quad OLTS Modules, (4) Sets of 50µm Multimode EF TRC kits: SC/LC (2 SC/LC, 2 LC/LC) , SC/SC (4 SC/SC), SC/ST (2 SC/ST, 2 ST/ST), SC/FC (2 SC/FC, 2 FC/FC), 4 Sets of 62.5µm Multimode EF TRC kits: SC/LC (2 SC/LC, 2 LC/LC) , SC/SC (4 SC/SC), SC/ST (2 SC/ST, 2 ST/ST), SC/FC (2 SC/FC, 2 FC/FC), 4 Sets of 9µm Singlemode TRC kits: SC/LC (2 SC/LC, 2 LC/LC) , SC/SC (4 SC/SC), SC/ST (2 SC/ST, 2 ST/ST), SC/FC (2 SC/FC, 2 FC/FC), 4 TRC Carry Cases, 4 Sets of Interchange Adapters (LC - installed on units, SC, ST and FC)OptiFiber Pro Quad OTDR: OptiFiber Pro Quad OTDR Module, 50µm Multimode Launch Cords (3 SC/LC, 3 SC/SC, 2 SC/ST, 2 SC/FC, 1 LC/LC, 1 ST/ST, 1 FC/FC), 62.5µm Multimode Launch Cords (1 SC/LC, 3 SC/SC, 2 SC/ST, 2 SC/FC), 9µm Singlemode Launch Cords (3 SC/LC, 3 SC/SC, 2 SC/ST, 2 SC/FC, 1 LC/LC, 1 ST/ST, 1 FC/FC, 2 SC/SCAPC, 2 SC/LCAPC), 50µm Multimode TRC OTDR port saver (SC/SC, LC/LC), 62.5µm Multimode TRC OTDR port saver (SC/SC, LC/LC), 9µm Singlemode TRC OTDR port saver (SC/SC, LC/LC), OTDR Source Port Interchange Adapter Sets (LC - installed on unit, SC/ST, FC), (2) OTDR Hanging straps and magnets,Fiber Inspection and Cleaning: (2) Versiv USB inspection cameras and tips sets, (2) Quick Clean Cleaners (1.25 mm), (2) Quick Clean Cleaners (2.50 mm), Enhanced Fiber Optic Cleaning Kit with Quick Clean cleaners