Fluke Networks DSX-5000QI-W/GLD Versiv CableAnalyzer, WiFi, Inspection and Gold Support | Graybar Store
     
Fluke Networks - Versiv CableAnalyzer, WiFi, Inspection and Gold Support - DSX-5000QI-W/GLD
+ / - Hover over image to Zoom
Other Views

    Versiv CableAnalyzer, WiFi, Inspection and Gold Support

    Manufacturer: Fluke Networks
    Manufacturer #: DSX-5000QI-W/GLD
    SKU: 25886278
    $28,830.33
    Checking Pricing
         
    Display Type:LCD
    Power Source:7.2V Li-Ion Battery
    Standard:(PoE) - IEC61935-1 & 11801-1-4, ANSI/TIA/EIA-568-C.2, IEEE 802.3, IEEE 802.3af, IEEE 802.3at, ISO (IEC WG9 Standard IEC61935-1), TIA TR42.7
    Tool Application:Copper and Fiber Certification
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # DSX-5000QI-W/GLD
    • Type Cable Analyzer
    • Display Type LCD
    • Power Source 7.2V Li-Ion Battery
    • Tool Application Copper and Fiber Certification
    • Standard (PoE) - IEC61935-1 & 11801-1-4, ANSI/TIA/EIA-568-C.2, IEEE 802.3, IEEE 802.3af, IEEE 802.3at, ISO (IEC WG9 Standard IEC61935-1), TIA TR42.7
    • ECCN 5B991
    • Country of Origin US - USA
    Product Overview:
    DSX-5000QI-W/GLD,1 GHZ DSX QUAD OLTS INSP, W/WIFI & 1 YR GOLD SUPPORT
    Versiv CableAnalyzer is a complete copper certification kit for cabling contractors testing up to CAT 6A test. ProjX management system ensures jobs are done right the first time. The modular Versiv platform supports fiber testing and upgrades to future standards. Analyze test results and create professional test reports using LinkWare reporting software. Kit includes 1 Versiv Mainframe & Remote, (2) DSX-5000 CableAnalyzer Modules, (2) CertiFiber Quad OLTS Modules, Set of Cat 6A/Class EA Permanent Link Adapters, Set of Cat 6A/Class EA Channel Adapters, (2) Headsets, (2) Handstraps, (2) Shoulder Straps, Carry Case, USB Interface Cable, Versiv Open Source Software CD, (2) AC Chargers, (2) Universal Couplers, USB Video Inspection Probe w/ 4 Tips, (2) Quick Clean Cleaners (1.25/2.50 mm), (2) LC/LC Simplex Adapters, SC/LC EF-Compliant MM TRC Kit 50 µm, SC/LC SM TRC Kit, TRC Carry Case, WiFi adapter, Statement of Calibration and Getting Started Guides with 1 year of Gold Support.