WattStopper DSW-100-G Occupancy Sensor, Passive Infrared/Ultrasonic, Manual/Auto Time Delay, 5 to 30 min Timer Range, 120/277Vac, DSW Series, Grey | Graybar Store
     
WattStopper - Occupancy Sensor, Passive Infrared/Ultrasonic, Manual/Auto Time Delay, 5 to 30 min Timer Range, 120/277Vac, DSW Series, Grey - DSW-100-G
+ / - Hover over image to Zoom
Other Views

    Occupancy Sensor, Passive Infrared/Ultrasonic, Manual/Auto Time Delay, 5 to 30 min Timer Range, 120/277Vac, DSW Series, Grey

    Manufacturer: WattStopper
    Manufacturer #: DSW-100-G
    SKU: 25441807
    $99.90
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Grey
    Installation Type:Wall Mount
    Additional Features:High Sensitivity and Dense Coverage for Exceptional Performance
    Brand or Series:DSW Series
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer WattStopper
    • Manufacturer # DSW-100-G
    • Color Grey
    • Additional Features High Sensitivity and Dense Coverage for Exceptional Performance
    • Brand or Series DSW Series
    • Installation Type Wall Mount
    • Sensor Type Passive Infrared; Ultrasonic
    • Time Delay Type Manual/Auto
    • Timer Range 5 to 30 Minutes
    • Voltage 120/277 V ac
    • Country of Origin CN - China
    Product Overview:
    Dual Technology Wall Switch Sensor
    High sensitivity and dense coverage for exceptional performance;Color-matched lens and low profile for appealing design;Selectable operation, walk-through, test and presentation modes for increased energy savings and convenience;Part of a comprehensive line of PIR, Ultrasonic and Dual Technology wall switch sensors