Connector Manufacturing Company DSR1/0-3K Mechanical Lug, Aluminum/Copper, 14 to 1/0 AWG | Graybar Store
     
Connector Manufacturing Company - Mechanical Lug, Aluminum/Copper, 14 to 1/0 AWG - DSR1/0-3K
+ / - Hover over image to Zoom
Other Views

    Mechanical Lug, Aluminum/Copper, 14 to 1/0 AWG

    Manufacturer: Connector Manufacturing Company
    Manufacturer #: DSR1/0-3K
    SKU: 22128139
    $28.30
    Checking Pricing
         
    Conductor Material:Aluminum/Copper
    Conductor Size:1/0 to 14 AWG
    Material:6061-T6 Aluminum Alloy
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Connector Manufacturing Company
    • Manufacturer # DSR1/0-3K
    • UNSPSC 39121408
    • Conductor Material Aluminum/Copper
    • Conductor Size 1/0 to 14 AWG
    • Material 6061-T6 Aluminum Alloy
    Product Overview:
    Mechanical Lug, Conductor Material Aluminum/Copper, Conductor Size 1/0 to 14 AWG, Material 6061-T6 Aluminum Alloy