Hubbell Wiring Device - Kellems DSL120W SpecGrade General Purpose Decorator AC Switch, 1-Pole, 20A, 120/277VAC, Pre-Wired With 8 in. #12 THHN, White | Graybar Store
     
Hubbell Wiring Device - Kellems - SpecGrade General Purpose Decorator AC Switch, 1-Pole, 20A, 120/277VAC, Pre-Wired With 8 in. #12 THHN, White - DSL120W
+ / - Hover over image to Zoom
Other Views

    SpecGrade General Purpose Decorator AC Switch, 1-Pole, 20A, 120/277VAC, Pre-Wired With 8 in. #12 THHN, White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: DSL120W
    SKU: 25723533
    $31.21
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # DSL120W
    • UNSPSC 39122226
    Product Overview:
    Hubbell Wiring Device Kellems, Switches and Lighting Controls, SpecGrade, Decorator Switches, General Purpose AC, Single Pole, 20A 120/277VAC, Back and Side Wired, Pre-Wired with 8" #12 THHN, White
    Hubbell Wiring Device Kellems, Switches and Lighting Controls, SpecGrade, Decorator Switches, General Purpose AC, Single Pole, 20A 120/277VAC, Back and Side Wired, Pre-Wired with 8" #12 THHN, White