Leviton DSF01-10Z Fan Speed Control, Decora, Push ON/Off, 1.5 A, White, 1-Pole, 3-Way, 120 Vac | Graybar Store
     
Leviton - Fan Speed Control, Decora, Push ON/Off, 1.5 A, White, 1-Pole, 3-Way, 120 Vac - DSF01-10Z
+ / - Hover over image to Zoom
Other Views

    Fan Speed Control, Decora, Push ON/Off, 1.5 A, White, 1-Pole, 3-Way, 120 Vac

    Manufacturer: Leviton
    Manufacturer #: DSF01-10Z
    SKU: 25725009
    $35.90
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Action:Push ON/Off
    Amperage:1.5 A
    Color:White
    Switch Type:1-Pole, 3-Way
    Voltage Rating:120 V ac
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # DSF01-10Z
    • Color White
    • Amperage 1.5 A
    • UNSPSC 39122206
    • Switch Style Decora
    • Switch Type 1-Pole, 3-Way
    • Voltage Rating 120 V ac
    • Action Push ON/Off
    • SKU Spec Sheet
      DSF01-10Z Spec Sheet
    • Country of Origin CN - China
    Product Overview:
    Fan Speed Control, Decora, Push ON/Off, 1.5 A, White, 1-Pole, 3-Way, 120 V ac