Wiremold (Legrand) DSDWNX Surface-Mounted Raceway Fitting, Steel, DS4000 Series, Crossover Kit, Multiple Channel Capacity | Graybar Store
     
Wiremold (Legrand) - Surface-Mounted Raceway Fitting, Steel, DS4000 Series, Crossover Kit, Multiple Channel Capacity - DSDWNX
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, Steel, DS4000 Series, Crossover Kit, Multiple Channel Capacity

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: DSDWNX
    SKU: 25472939
    $9.57
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Includes Enclosures for Power or Data Crossover, RoHS Compliant
    Use With:DS4000 Designer Series Raceway
    Fitting Type:Crossover Kit
    Material:Steel
    Brand or Series:DS4000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # DSDWNX
    • UNSPSC 39131709
    • Additional Features Includes Enclosures for Power or Data Crossover, RoHS Compliant
    • Brand or Series DS4000
    • Fitting Type Crossover Kit
    • Material Steel
    • Use With DS4000 Designer Series Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    DS4000 Crossover Kit
    This product meets the material restrictions of RoHS