Crouse Hinds (Eaton) DSD918 S769 EM-SP DSD Control Station Pushbutton, Front Operated, 1-Button, Maintained Contact Mushroom Head with Lockout and Guard | Graybar Store
     
Crouse Hinds (Eaton) - DSD Control Station Pushbutton, Front Operated, 1-Button, Maintained Contact Mushroom Head with Lockout and Guard - DSD918 S769 EM-SP
+ / - Hover over image to Zoom
Other Views

    DSD Control Station Pushbutton, Front Operated, 1-Button, Maintained Contact Mushroom Head with Lockout and Guard

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: DSD918 S769 EM-SP
    SKU: 99654614
    $500.49
    Checking Pricing
         
    Additional Features:Factory Sealed
    Material:Copper Free Aluminum
    Shape:Rectangular
    Voltage Rating:600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # DSD918 S769 EM-SP
    • UNSPSC 39121302
    • Additional Features Factory Sealed
    • Shape Rectangular
    Product Overview:
    DSD COVER AND DEVICE SUB ASSEMBLIES