Wiremold (Legrand) DS4047R-BK Surface-Mounted Raceway Fitting, Steel, DS4000 Series, Device Plate, 6 L in, 10 per Package, Multiple Channel Capacity, 6 L in. | Graybar Store
     
Wiremold (Legrand) - Surface-Mounted Raceway Fitting, Steel, DS4000 Series, Device Plate, 6 L in, 10 per Package, Multiple Channel Capacity, 6 L in. - DS4047R-BK
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, Steel, DS4000 Series, Device Plate, 6 L in, 10 per Package, Multiple Channel Capacity, 6 L in.

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: DS4047R-BK
    SKU: 25250829
    $11.79
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Installs 15A or 20A Decorator Style Receptacles, GFCI and Surge Devices into DS4000 Series Raceway, RoHS Compliant
    Capacity:Multiple Channel
    Dimensions (Inches):6 L
    Length:6 in
    Overall Length (Inches):6
    Use With:DS4000 Designer Series Raceway
    Fitting Type:Device Plate
    Dimensions:6 L in
    Packaging:10 per Package
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # DS4047R-BK
    • Dimensions 6 L in
    • UNSPSC 39131709
    • Additional Features Installs 15A or 20A Decorator Style Receptacles, GFCI and Surge Devices into DS4000 Series Raceway, RoHS Compliant
    • Capacity Multiple Channel
    • Dimensions (Inches) 6 L
    • Fitting Type Device Plate
    • Length 6 in
    • Materials Steel
    • Overall Length (Inches) 6
    • Series DS4000
    • Material Steel
    • Packaging 10 per Package
    • Use With DS4000 Designer Series Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    DS4000 Single Channel Decorator Device Plate Fitting
    This product meets the material restrictions of RoHS