Wiremold (Legrand) DS4014A Surface-Mounted Raceway Fitting, Steel, DS4000 Series, Backfeed Coupling, 10 L in, Multiple Channel Capacity, 10 L in., 10 in L | Graybar Store
     
Wiremold (Legrand) - Surface-Mounted Raceway Fitting, Steel, DS4000 Series, Backfeed Coupling, 10 L in, Multiple Channel Capacity, 10 L in., 10 in L - DS4014A
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, Steel, DS4000 Series, Backfeed Coupling, 10 L in, Multiple Channel Capacity, 10 L in., 10 in L

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: DS4014A
    SKU: 25185197
    $39.56
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Extra Long Coupling Allows Attachment to Wall Box or Back Fed 1 in or 1 1/4 in Trade Size Conduit, RoHS Compliant
    Capacity:Multiple Channel
    Dimensions (Inches):10 L
    Length:10 in
    Overall Length (Inches):10
    Trade Size (Inches):1 (Conduit), 1-1/4 (Conduit)
    Use With:DS4000 Designer Series Raceway
    Fitting Type:Backfeed Coupling
    Dimensions:10 L in
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # DS4014A
    • Dimensions 10 L in
    • UNSPSC 39131709
    • Additional Features Extra Long Coupling Allows Attachment to Wall Box or Back Fed 1 in or 1 1/4 in Trade Size Conduit, RoHS Compliant
    • Capacity Multiple Channel
    • Dimensions (Inches) 10 L
    • Fitting Type Backfeed Coupling
    • Length 10 in
    • Materials Steel
    • Overall Length (Inches) 10
    • Series DS4000
    • Material Steel
    • Trade Size (Inches) 1 (Conduit), 1-1/4 (Conduit)
    • Use With DS4000 Designer Series Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    DS4000 Backfeed Coupling Fitting
    This product meets the material restrictions of RoHS