Wiremold (Legrand) DS4011-DG Surface-Mounted Raceway Fitting, Flat (Corner), Steel, DS4000 Series, Raceway Elbow, 7 L x 7 W in, Multiple Channel Capacity | Graybar Store
     
Wiremold (Legrand) - Surface-Mounted Raceway Fitting, Flat (Corner), Steel, DS4000 Series, Raceway Elbow, 7 L x 7 W in, Multiple Channel Capacity - DS4011-DG
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, Flat (Corner), Steel, DS4000 Series, Raceway Elbow, 7 L x 7 W in, Multiple Channel Capacity

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: DS4011-DG
    SKU: 25047596
    $41.48
    Checking Pricing
         
    Quick Order:Y
    Additional Features:One Pair of DS40001 Couplings Included
    Capacity:Multiple Channel
    Dimensions (Inches):7 L x 7 W
    Length:7 in. L
    Overall Length (Inches):7
    Use With:DS4000 Designer Series Raceway
    Width (Inches):7
    Fitting Type:Raceway Elbow
    Dimensions:7 L x 7 W in
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # DS4011-DG
    • Dimensions 7 L x 7 W in
    • UNSPSC 39131709
    • Additional Features One Pair of DS40001 Couplings Included
    • Body Type Flat (Corner)
    • Capacity Multiple Channel
    • Dimensions (Inches) 7 L x 7 W
    • Fitting Type Raceway Elbow
    • Length 7 in. L
    • Materials Steel
    • Overall Length (Inches) 7
    • Series DS4000
    • Width (Inches) 7
    • Material Steel
    • Use With DS4000 Designer Series Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    DS4000 Flat Elbow Fitting