Wiremold (Legrand) DS4010B-BK Surface-Mounted Raceway Fitting, Steel, DS4000 Series, Blank End Fitting, 1-1/6 W in, 5 per Package, Multiple Channel Capacity | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Wiremold (Legrand) - Surface-Mounted Raceway Fitting, Steel, DS4000 Series, Blank End Fitting, 1-1/6 W in, 5 per Package, Multiple Channel Capacity - DS4010B-BK
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, Steel, DS4000 Series, Blank End Fitting, 1-1/6 W in, 5 per Package, Multiple Channel Capacity

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: DS4010B-BK
    SKU: 25250824
    $9.79
    Checking Pricing
         
    Quick Order:Y
    Additional Features:For Closing Open End of DS4000B Raceway Base, Has Two 3/4 and 1 Trade Size KOs
    Capacity:Multiple Channel
    Dimensions (Inches):1-1/6 W
    Knockouts:2
    Trade Size (Inches):1-1/4, 3/4 (2)
    Use With:DS4000 Designer Series Raceway
    Width (Inches):1-1/6
    Fitting Type:Blank End Fitting
    Dimensions:1-1/6 W in
    Packaging:5 per Package
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # DS4010B-BK
    • Dimensions 1-1/6 W in
    • UNSPSC 39131709
    • Additional Features For Closing Open End of DS4000B Raceway Base, Has Two 3/4 and 1 Trade Size KOs
    • Capacity Multiple Channel
    • Dimensions (Inches) 1-1/6 W
    • Fitting Type Blank End Fitting
    • Knockouts 2
    • Materials Steel
    • Series DS4000
    • Width (Inches) 1-1/6
    • Material Steel
    • Packaging 5 per Package
    • Trade Size (Inches) 1-1/4, 3/4 (2)
    • Use With DS4000 Designer Series Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    DS4000 Blank End Fitting