Wiremold (Legrand) DS4010A-DG Surface-Mounted Raceway Fitting, Steel, DS4000 Series, Entrance End Fitting, 5-5/8 W x 3 H in, 5 per Package | Graybar Store
     
Wiremold (Legrand) - Surface-Mounted Raceway Fitting, Steel, DS4000 Series, Entrance End Fitting, 5-5/8 W x 3 H in, 5 per Package - DS4010A-DG
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, Steel, DS4000 Series, Entrance End Fitting, 5-5/8 W x 3 H in, 5 per Package

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: DS4010A-DG
    SKU: 25047595
    $30.76
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Full Capacity End Fitting, Includes Four 3/4 in and 1-1/4 in Concentric Trade Size KOs and Four 2-1/8 in Large Capacity Kos
    Capacity:Multiple Channel
    Dimensions (Inches):5-5/8 W x 3 H
    Knockouts:8
    Trade Size (Inches):1-1/4, 3/4 (4)
    Use With:DS4000 Designer Series Raceway
    Fitting Type:Entrance End Fitting
    Dimensions:5-5/8 W x 3 H in
    Packaging:5 per Package
    Material:Steel
    Height:3 in.
    Width:5-5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # DS4010A-DG
    • Dimensions 5-5/8 W x 3 H in
    • UNSPSC 39131709
    • Additional Features Full Capacity End Fitting, Includes Four 3/4 in and 1-1/4 in Concentric Trade Size KOs and Four 2-1/8 in Large Capacity Kos
    • Capacity Multiple Channel
    • Dimensions (Inches) 5-5/8 W x 3 H
    • Fitting Type Entrance End Fitting
    • Height 3 in.
    • Knockouts 8
    • Materials Steel
    • Series DS4000
    • Width 5-5/8 in.
    • Material Steel
    • Packaging 5 per Package
    • Trade Size (Inches) 1-1/4, 3/4 (4)
    • Use With DS4000 Designer Series Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    DS4000 Entrance-End-Fitting