Wiremold (Legrand) DS4006B-DG Surface-Mounted Raceway Fitting, DS4000 Series, Half Seam Clip Blank Cover, 6 L in, Steel, Multiple Channel Capacity, 6 L in. | Graybar Store
     
Wiremold (Legrand) - Surface-Mounted Raceway Fitting, DS4000 Series, Half Seam Clip Blank Cover, 6 L in, Steel, Multiple Channel Capacity, 6 L in. - DS4006B-DG
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, DS4000 Series, Half Seam Clip Blank Cover, 6 L in, Steel, Multiple Channel Capacity, 6 L in.

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: DS4006B-DG
    SKU: 25640051
    $5.44
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Can also be used as a Blank Faceplate, For Covering Seams Where Two Sections of DS4000C Cover Come Together, RoHS Compliant
    Capacity:Multiple Channel
    Dimensions (Inches):6 L
    Length:6 in
    Overall Length (Inches):6
    Use With:DS4000 Designer Series Raceway
    Fitting Type:Half Seam Clip Blank Cover
    Dimensions:6 L in
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # DS4006B-DG
    • Dimensions 6 L in
    • UNSPSC 39131709
    • Additional Features Can also be used as a Blank Faceplate, For Covering Seams Where Two Sections of DS4000C Cover Come Together, RoHS Compliant
    • Capacity Multiple Channel
    • Dimensions (Inches) 6 L
    • Fitting Type Half Seam Clip Blank Cover
    • Length 6 in
    • Materials Steel
    • Overall Length (Inches) 6
    • Series DS4000
    • Material Steel
    • Use With DS4000 Designer Series Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    DS4000 Half Seam Clip/Blank Faceplate Fitting
    This product meets the material restrictions of RoHS