Wiremold (Legrand) DS4006-DV Surface-Mounted Raceway Fitting, Steel, DS4000 Series, Seam Clip, 1 W in, 20 per Package, Multiple Channel Capacity, 1 W in. | Graybar Store
     
Wiremold (Legrand) - Surface-Mounted Raceway Fitting, Steel, DS4000 Series, Seam Clip, 1 W in, 20 per Package, Multiple Channel Capacity, 1 W in. - DS4006-DV
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, Steel, DS4000 Series, Seam Clip, 1 W in, 20 per Package, Multiple Channel Capacity, 1 W in.

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: DS4006-DV
    SKU: 25215057
    $1.65
    Checking Pricing
         
    Quick Order:Y
    Additional Features:For Covering Seams Where Two Sections of DS4000C Come Together, RoHS Compliant
    Use With:DS4000 Designer Series Raceway
    Fitting Type:Seam Clip
    Dimensions:1 in.
    Packaging:20 per Package
    Material:Steel
    Brand or Series:DS4000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # DS4006-DV
    • Dimensions 1 in.
    • UNSPSC 39131709
    • Additional Features For Covering Seams Where Two Sections of DS4000C Come Together, RoHS Compliant
    • Brand or Series DS4000
    • Fitting Type Seam Clip
    • Material Steel
    • Packaging 20 per Package
    • Use With DS4000 Designer Series Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    DS4000 Seam Clip Fitting
    This product meets the material restrictions of RoHS