Hubbell Wiring Device - Kellems DS320R Rocker Switch, 20 A, 120/277 VAC, 1-Pole, Red | Graybar Store
     
Hubbell Wiring Device - Kellems - Rocker Switch, 20 A, 120/277 VAC, 1-Pole, Red - DS320R
+ / - Hover over image to Zoom
Other Views

    Rocker Switch, 20 A, 120/277 VAC, 1-Pole, Red

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: DS320R
    SKU: 25575509
    $27.96
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Amperage:20 A
    Voltage Rating:120/277 V ac
    Switch Type:1-Pole
    Color:Red
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # DS320R
    • Color Red
    • Amperage 20 A
    • UNSPSC 39122226
    • Switch Style Rocker Switch
    • Switch Type 1-Pole
    • Voltage Rating 120/277 V ac
    • SKU Spec Sheet
      DS320R Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Switches and Lighting Control, Decorator Series, Rocker Switch, General Purpose AC, Three Way, 20A 120/277VAC, Back and Side Wired, Red
    Automatic self-grounding staple;Steel, zinc plated bridge is corrosion resistant;Thread cleaning captive mounting screw