ABB (Thomas and Betts) DS23-G Wallplate, Steel, 1 Gang, (1) FS/FD Duplex Receptacle, Grey, 25 per Package pk | Graybar Store
     
ABB (Thomas and Betts) - Wallplate, Steel, 1 Gang, (1) FS/FD Duplex Receptacle, Grey, 25 per Package pk - DS23-G
+ / - Hover over image to Zoom
Other Views

    Wallplate, Steel, 1 Gang, (1) FS/FD Duplex Receptacle, Grey, 25 per Package pk

    Manufacturer: ABB (Thomas and Betts)
    Manufacturer #: DS23-G
    SKU: 99751847
    $120.52
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    No. of Gangs:1-Gang
    Opening:(1) FS/FD Duplex Receptacle
    Color:Grey
    Package Quantity:25 per Package
    Additional Features:Coated with a nominal 0.002 inch (2 mil) blue urethane on both the interior and exterior before PVC coating is applied
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer ABB (Thomas and Betts)
    • Manufacturer # DS23-G
    • Color Grey
    • UNSPSC 39121304
    • Additional Features Coated with a nominal 0.002 inch (2 mil) blue urethane on both the interior and exterior before PVC coating is applied
    • No. of Gangs 1-Gang
    • Opening (1) FS/FD Duplex Receptacle
    • Package Quantity 25 per Package
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Receptacle Cover
    Coated with a nominal .002 inch (2 mil) blue urethane on both the interior and exterior before PVC coating is applied;Coated with a nominal .002 inch (2 mil) blue urethane on both the interior and exterior before PVC coating is applied;Nominal .040 inch (40 mil) PVC coating bonded to exterior;Pressure sealing sleeves protect connections with conduit;For use with FS/FD series boxes