Thomas and Betts DS-47B LE DS47B 4IN RND 5 HOLE 1/2IN HUB BOX& | Graybar Store
     
Thomas and Betts - LE DS47B 4IN RND 5 HOLE 1/2IN HUB BOX& - DS-47B
+ / - Hover over image to Zoom
Other Views

    LE DS47B 4IN RND 5 HOLE 1/2IN HUB BOX&

    Manufacturer: Thomas and Betts
    Manufacturer #: DS-47B
    SKU: 25234851
    $19.30
    Checking Pricing
         
    Capacity (Cubic Inch):17.0 cu. in.
    Color:Silver
    Material:Die Cast Aluminum
    No. of Outlets:5
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # DS-47B
    • Color Silver
    • UNSPSC 39121305
    • Brand Red Dot
    • Capacity (Cubic Inch) 17.0 cu. in.
    • No. of Outlets 5
    • Material Die Cast Aluminum
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Round Outlet Box, 17 Cubic Inches, 4-1/8 Inch Diameter, Hub Size 1/2 Inch, Silver, Aluminum, with 5 Outlets, (4) Sides and (1) Back, and Blank Cover