Hubbell Wiring Device - Kellems DRUBGFI15H DIN-R UTL BOX15A 125VDUPGFCIHORIZGY | Graybar Store
     
Hubbell Wiring Device - Kellems - DIN-R UTL BOX15A 125VDUPGFCIHORIZGY - DRUBGFI15H
+ / - Hover over image to Zoom
Other Views

    DIN-R UTL BOX15A 125VDUPGFCIHORIZGY

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: DRUBGFI15H
    SKU: 22014747
    $57.48
    Checking Pricing
         
    Capacity (Cubic Inch):34.00 cu. in.
    Color:Grey
    Construction:Molded and Fabricated
    Mounting Type:Horizontal Mount, DIN Rail Mount
    Opening:(1) Device
    Receptacle Configuration:15A 125V, 2-Pole 3-Wire Grounding
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # DRUBGFI15H
    • Color Grey
    • Construction Molded and Fabricated
    • Type DIN Rail
    • UNSPSC 39121303
    • Capacity (Cubic Inch) 34.00 cu. in.
    Product Overview:
    Hubbell Wiring Device Kellems, DIN Rail Utility Box, Complete Unit-GFCI, Horizontal, 1) 15A Gray