Hubbell Wiring Device - Kellems DRUBGFI15AC DIN-R UTL BOX15A 125VDUPGFCIW/ACGY | Graybar Store
     
Hubbell Wiring Device - Kellems - DIN-R UTL BOX15A 125VDUPGFCIW/ACGY - DRUBGFI15AC
+ / - Hover over image to Zoom
Other Views

    DIN-R UTL BOX15A 125VDUPGFCIW/ACGY

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: DRUBGFI15AC
    SKU: 22014749
    $110.05
    Checking Pricing
         
    Capacity (Cubic Inch):34.00 cu. in.
    Color:Grey
    Construction:Molded and Fabricated
    Mounting Type:Vertical Mount, DIN Rail Mount
    Opening:(1) Device
    Receptacle Configuration:15A 125V, 2-Pole 3-Wire Grounding
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # DRUBGFI15AC
    • Color Grey
    • Construction Molded and Fabricated
    • Type DIN Rail
    • UNSPSC 39121303
    • Capacity (Cubic Inch) 34.00 cu. in.
    Product Overview:
    Hubbell Wiring Device Kellems, DIN Rail Utility Box, Complete Unit- GFCIwith Aux Contact, 1) 15A Gray